




€3.64/ pieceexcl. VAT
€4.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 5000 N |
Static load rating | 4700 N |
Reference speed | 29000 rpm |
Limiting speed | 31500 rpm |