




€3.66/ pieceexcl. VAT
€4.43incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 8 mm |
Outer Diameter | 11 mm |
Width | 8 mm |
Number of rows | Single row |
Dynamic load rating | 3100 N |
Static load rating | 3000 N |
Reference speed | 32000 rpm |
Limiting speed | 32500 rpm |