




€3.49/ pieceexcl. VAT
€4.22incl. VAT
Sold per: 10Min. order: 10
800 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 8 mm |
Outer Diameter | 11 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 5100 N |
Static load rating | 5800 N |
Reference speed | 30500 rpm |
Limiting speed | 32500 rpm |