




€55.79/ pieceexcl. VAT
€67.51incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 80 mm |
Outer Diameter | 86 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 56000 N |
Static load rating | 159000 N |
Reference speed | 3600 rpm |
Limiting speed | 5900 rpm |