INA

INA Needle Roller and Cage Assembly Single row K80X86X20-A/0-7

  • ERIKS:23523707
  • Manufacturer:4012802700534
Image 1
Image 2
Image 1
Image 2
Save to list

€33.78/ pieceexcl. VAT

€40.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
80 mm
Outer Diameter
86 mm
Width
20 mm
Number of rows
Single row
Dynamic load rating
38500 N
Static load rating
98000 N
Reference speed
3700 rpm
Limiting speed
5900 rpm