INA

INA Needle Roller and Cage Assembly Single row K7X9X7-TV/0-7

  • ERIKS:11671105
  • Manufacturer:4054362425298
Image 1
Image 2
Image 1
Image 2
Save to list

€3.64/ pieceexcl. VAT

€4.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
7 mm
Outer Diameter
9 mm
Width
7 mm
Number of rows
Single row
Dynamic load rating
1680 N
Static load rating
1700 N
Reference speed
40500 rpm
Limiting speed
35500 rpm