




€3.02/ pieceexcl. VAT
€3.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 7 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
Number of rows | Single row |
Dynamic load rating | 2850 N |
Static load rating | 2650 N |
Reference speed | 36000 rpm |
Limiting speed | 34500 rpm |