INA

INA Needle Roller and Cage Assembly Single row K7X10X10-TV/0-7

  • ERIKS:11671102
  • Manufacturer:4054364220174
Image 1
Image 2
Image 1
Image 2
Save to list

€3.28/ pieceexcl. VAT

€3.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
7 mm
Outer Diameter
10 mm
Width
10 mm
Number of rows
Single row
Dynamic load rating
3650 N
Static load rating
3600 N
Reference speed
35000 rpm
Limiting speed
34500 rpm