INA

INA Needle Roller and Cage Assembly Single row K75X83X40-ZW/0-6

  • ERIKS:14176398
Image 1
Image 2
Image 1
Image 2
Save to list

€67.44/ pieceexcl. VAT

€81.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
75 mm
Outer Diameter
83 mm
Width
40 mm
Number of rows
Single row