




€39.50/ pieceexcl. VAT
€47.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 75 mm |
Outer Diameter | 81 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 52000 N |
Static load rating | 143000 N |
Reference speed | 3850 rpm |
Limiting speed | 6300 rpm |