INA

INA Needle Roller and Cage Assembly Single row K73X79X20-B/0-7

  • ERIKS:23525408
  • Manufacturer:4012802707427
Image 1
Image 2
Image 1
Image 2
Save to list

€28.71/ pieceexcl. VAT

€34.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
73 mm
Outer Diameter
79 mm
Width
20 mm
Number of rows
Single row
Dynamic load rating
37000 N
Static load rating
90000 N
Reference speed
4000 rpm
Limiting speed
6400 rpm