




€32.08/ pieceexcl. VAT
€38.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 70 mm |
Outer Diameter | 76 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 52000 N |
Static load rating | 139000 N |
Reference speed | 4000 rpm |
Limiting speed | 6700 rpm |