




€25.90/ pieceexcl. VAT
€31.34incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 70 mm |
Outer Diameter | 76 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 36000 N |
Static load rating | 86000 N |
Reference speed | 4100 rpm |
Limiting speed | 6700 rpm |