




€3.06/ pieceexcl. VAT
€3.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 6 mm |
Outer Diameter | 9 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 3350 N |
Static load rating | 3150 N |
Reference speed | 40000 rpm |
Limiting speed | 36500 rpm |
€6.80/ pieceexcl. VAT
€8.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026