




€26.58/ pieceexcl. VAT
€32.16incl. VAT
Sold per: 5Min. order: 5
4 In stock - Estimated delivery date 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 68 mm |
Outer Diameter | 74 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 46500 N |
Static load rating | 118000 N |
Reference speed | 4300 rpm |
Limiting speed | 6900 rpm |