




€21.94/ pieceexcl. VAT
€26.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 68 mm |
Outer Diameter | 74 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 35500 N |
Static load rating | 84000 N |
Reference speed | 4200 rpm |
Limiting speed | 6900 rpm |