INA

INA Needle Roller and Cage Assembly Single row K65X70X30-A/0-7

  • ERIKS:23523713
  • Manufacturer:4012802718737
Image 1
Image 2
Image 1
Image 2
Save to list

€24.72/ pieceexcl. VAT

€29.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
65 mm
Outer Diameter
70 mm
Width
30 mm
Number of rows
Single row
Dynamic load rating
44000 N
Static load rating
124000 N
Reference speed
4350 rpm
Limiting speed
7300 rpm