




€20.64/ pieceexcl. VAT
€24.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 30500 N |
Static load rating | 77000 N |
Reference speed | 4450 rpm |
Limiting speed | 7300 rpm |