INA

INA Needle Roller and Cage Assembly Single row K64X70X16/0-2

  • ERIKS:14176676
Image 1
Image 2
Image 1
Image 2
Save to list

€35.06/ pieceexcl. VAT

€42.42incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
64 mm
Outer Diameter
70 mm
Width
16 mm
Number of rows
Single row