INA

INA Needle Roller and Cage Assembly Single row K60X75X42/-1-6

  • ERIKS:23523833
  • Manufacturer:4012802370300
Image 1
Image 2
Image 1
Image 2
Save to list

€73.94/ pieceexcl. VAT

€89.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
60 mm
Outer Diameter
75 mm
Width
42 mm
Number of rows
Single row