




€3.06/ pieceexcl. VAT
€3.70incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 5 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 3000 N |
Static load rating | 2650 N |
Reference speed | 47000 rpm |
Limiting speed | 39000 rpm |