INA

INA Needle Roller and Cage Assembly Single row K5X8X10-TV/0-7

  • ERIKS:11671074
  • Manufacturer:4012802368994
Image 1
Image 2
Image 1
Image 2
Save to list

€3.06/ pieceexcl. VAT

€3.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
5 mm
Outer Diameter
8 mm
Width
10 mm
Number of rows
Single row
Dynamic load rating
3000 N
Static load rating
2650 N
Reference speed
47000 rpm
Limiting speed
39000 rpm