




€20.92/ pieceexcl. VAT
€25.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 58 mm |
Outer Diameter | 63 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 27000 N |
Static load rating | 64000 N |
Reference speed | 4750 rpm |
Limiting speed | 8100 rpm |