INA

INA Needle Roller and Cage Assembly Single row K55X63X25-A/0-7

  • ERIKS:23523721
  • Manufacturer:4012802719147
Image 1
Image 2
Image 1
Image 2
Save to list

€22.00/ pieceexcl. VAT

€26.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
55 mm
Outer Diameter
63 mm
Width
25 mm
Number of rows
Single row
Dynamic load rating
50000 N
Static load rating
100000 N
Reference speed
4700 rpm
Limiting speed
8300 rpm