




€43.44/ pieceexcl. VAT
€52.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 38000 N |
Static load rating | 97000 N |
Reference speed | 4950 rpm |
Limiting speed | 8500 rpm |