INA

INA Needle Roller and Cage Assembly Single row K55X60X27-B/0-7

  • ERIKS:23523983
  • Manufacturer:4047643187435
Image 1
Image 2
Image 1
Image 2
Save to list

€21.73/ pieceexcl. VAT

€26.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
55 mm
Outer Diameter
60 mm
Width
27 mm
Number of rows
Single row
Dynamic load rating
38000 N
Static load rating
97000 N
Reference speed
4950 rpm
Limiting speed
8500 rpm