INA

INA Needle Roller and Cage Assembly Single row K52X57X12-A/0-7

  • ERIKS:23523506
  • Manufacturer:4012802369083
Image 1
Image 2
Image 1
Image 2
Save to list

€17.88/ pieceexcl. VAT

€21.63incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
52 mm
Outer Diameter
57 mm
Width
12 mm
Number of rows
Single row
Dynamic load rating
18000 N
Static load rating
36500 N
Reference speed
5400 rpm
Limiting speed
9000 rpm