




€45.53/ pieceexcl. VAT
€55.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 50 mm |
Outer Diameter | 58 mm |
Width | 25 mm |
Number of rows | Single row |
Dynamic load rating | 44000 N |
Static load rating | 81000 N |
Reference speed | 5300 rpm |
Limiting speed | 9100 rpm |