




€15.52/ pieceexcl. VAT
€18.78incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 50 mm |
Outer Diameter | 57 mm |
Width | 18 mm |
Number of rows | Single row |
Dynamic load rating | 33500 N |
Static load rating | 63000 N |
Reference speed | 5200 rpm |
Limiting speed | 9200 rpm |