




€14.16/ pieceexcl. VAT
€17.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 39000 N |
Static load rating | 97000 N |
Reference speed | 5400 rpm |
Limiting speed | 9300 rpm |