INA

INA Needle Roller and Cage Assembly Single row K50X55X17-B/0-7

  • ERIKS:23525432
  • Manufacturer:4047643182959
Image 1
Image 2
Image 1
Image 2
Save to list

€14.91/ pieceexcl. VAT

€18.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
50 mm
Outer Diameter
55 mm
Width
17 mm
Number of rows
Single row
Dynamic load rating
22100 N
Static load rating
47000 N
Reference speed
5700 rpm
Limiting speed
9300 rpm