




€16.60/ pieceexcl. VAT
€20.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 13.5 mm |
Number of rows | Single row |
Dynamic load rating | 18200 N |
Static load rating | 36500 N |
Reference speed | 5700 rpm |
Limiting speed | 9300 rpm |