




€3.51/ pieceexcl. VAT
€4.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 4 mm |
Outer Diameter | 7 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 2330 N |
Static load rating | 1840 N |
Reference speed | 59000 rpm |
Limiting speed | 42500 rpm |