




€39.33/ pieceexcl. VAT
€47.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 47 mm |
Outer Diameter | 55 mm |
Width | 28 mm |
Number of rows | Single row |
Dynamic load rating | 53000 N |
Static load rating | 101000 N |
Reference speed | 5300 rpm |
Limiting speed | 9600 rpm |