INA

INA Needle Roller and Cage Assembly Single row K47X53X25-A/0-7

  • ERIKS:23523501
  • Manufacturer:4012802697001
Image 1
Image 2
Image 1
Image 2
Save to list

€33.83/ pieceexcl. VAT

€40.93incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
47 mm
Outer Diameter
53 mm
Width
25 mm
Number of rows
Single row
Dynamic load rating
38500 N
Static load rating
82000 N
Reference speed
5500 rpm
Limiting speed
9800 rpm