




€23.65/ pieceexcl. VAT
€28.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 47 mm |
Outer Diameter | 52 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 35000 N |
Static load rating | 83000 N |
Reference speed | 5700 rpm |
Limiting speed | 9900 rpm |