




€40.69/ pieceexcl. VAT
€49.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 59 mm |
Width | 36 mm |
Number of rows | Single row |
Dynamic load rating | 77000 N |
Static load rating | 109000 N |
Reference speed | 5400 rpm |
Limiting speed | 9400 rpm |