




€36.45/ pieceexcl. VAT
€44.10incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 59 mm |
Width | 32 mm |
Number of rows | Single row |