INA

INA Needle Roller and Cage Assembly Single row K45X59X18-TV/0-5

  • ERIKS:23997290
  • Manufacturer:4012802139518
Image 1
Image 2
Image 1
Image 2
Save to list

€23.10/ pieceexcl. VAT

€27.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
45 mm
Outer Diameter
59 mm
Width
18 mm
Number of rows
Single row