




€20.01/ pieceexcl. VAT
€24.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 53 mm |
Width | 21 mm |
Number of rows | Single row |
Dynamic load rating | 38500 N |
Static load rating | 67000 N |
Reference speed | 5600 rpm |
Limiting speed | 10000 rpm |