INA

INA Needle Roller and Cage Assembly Single row K45X50X32-TV/0-7

  • ERIKS:23523992
  • Manufacturer:4054362420910
Image 1
Image 2
Image 1
Image 2
Save to list

€29.17/ pieceexcl. VAT

€35.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
45 mm
Outer Diameter
50 mm
Width
32 mm
Number of rows
Single row
Dynamic load rating
38500 N
Static load rating
91000 N
Reference speed
6000 rpm
Limiting speed
10300 rpm