INA

INA Needle Roller and Cage Assembly Single row K43X48X27-C/-3-6

  • ERIKS:24026624
  • Manufacturer:4012802696608
Image 1
Save to list

€13.39/ pieceexcl. VAT

€16.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
43 mm
Outer Diameter
48 mm
Width
27 mm
Number of rows
Single row