




€13.39/ pieceexcl. VAT
€16.20incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 43 mm |
Outer Diameter | 48 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 33500 N |
Static load rating | 75000 N |
Reference speed | 6200 rpm |
Limiting speed | 10800 rpm |