




€9.32/ pieceexcl. VAT
€11.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 43 mm |
Outer Diameter | 48 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 21600 N |
Static load rating | 43000 N |
Reference speed | 6300 rpm |
Limiting speed | 10800 rpm |