




€15.83/ pieceexcl. VAT
€19.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 42 mm |
Outer Diameter | 50 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 22500 N |
Static load rating | 32500 N |
Reference speed | 6300 rpm |
Limiting speed | 10700 rpm |