INA

INA Needle Roller and Cage Assembly Single row K42X47X13-A/0-7

  • ERIKS:23523512
  • Manufacturer:4012802715903
Image 1
Image 2
Image 1
Image 2
Save to list

€10.04/ pieceexcl. VAT

€12.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
42 mm
Outer Diameter
47 mm
Width
13 mm
Number of rows
Single row
Dynamic load rating
17800 N
Static load rating
33500 N
Reference speed
6400 rpm
Limiting speed
11000 rpm