




€21.94/ pieceexcl. VAT
€26.55incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 32500 N |
Static load rating | 57000 N |
Reference speed | 6200 rpm |
Limiting speed | 11300 rpm |