




€13.00/ pieceexcl. VAT
€15.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Number of rows | Single row |
Dynamic load rating | 29500 N |
Static load rating | 50000 N |
Reference speed | 6300 rpm |
Limiting speed | 11300 rpm |