INA

INA Needle Roller and Cage Assembly Single row K40X45X27-H-B/0-7

  • ERIKS:14177157
Image 1
Image 2
Image 1
Image 2
Save to list

€22.42/ pieceexcl. VAT

€27.13incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
40 mm
Outer Diameter
45 mm
Width
27 mm
Number of rows
Single row
Dynamic load rating
33000 N
Static load rating
73000 N
Reference speed
6500 rpm
Limiting speed
11500 rpm