




€2.71/ pieceexcl. VAT
€3.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 3 mm |
Outer Diameter | 5 mm |
Width | 7 mm |
Number of rows | Single row |
Dynamic load rating | 1540 N |
Static load rating | 1290 N |
Reference speed | 78000 rpm |
Limiting speed | 50000 rpm |